Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V30V125POPB12 SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL PLAIN BO
SPARTEX V30V125POPB12 SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL PLAIN BO
Caster for transport Spartex
References
spartex:
UK-V30V125POPB12
rubix:
230A3752
Technical specifications
Load capacity
100
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V30V125POPB12 SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL PLAIN BO
SINGLE HOLE FIXING SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.75
excl. VAT
/
Each
£
10.50
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
RUBBER FIXED PLATE 150MM 400KG
SPARTEX V52Q100EAPJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX VFH100PTJP06 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
BLICKLE WHEEL TPA80/12G
BLICKLE 125MMSWVLBRKCASTOR LK-POTH 125K-1-FI
BLICKLE LK-G 125K-3 CASTOR STEEL FIXED 125MM
BLICKLE BRXA-PATH 50KD-FK FIXED CASTOR
SPARTEX VSH250ARJP06 SWIVEL CASTOR 250MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE PO150/20K NYLON WHEEL 150MMOD 50MMW 400KG 20MMBORE 60MMHUBW
SPARTEX VSL200NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 200MM NYLON W
SPARTEX VSH150NYJHDP06SWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL BALL
SPARTEX VSL125PTJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSLF100PTJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V42Q200PNRB12 BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WH
BLICKLE PHN 200/20G CLASSIC THERMOSET WHEEL 200MM 231530