Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VFH100PTJP06 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VFH100PTJP06 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-VFH100PTJP06
rubix:
230A4309
Technical specifications
Load capacity
350
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX VFH100PTJP06 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
350
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.29
excl. VAT
/
Each
£
101.15
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V288RN FIXED CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX VSL200NYJHDP05SWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL BALL
SPARTEX VSL125ARJP05 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V82Q100NYPB12 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL PLAIN
SPARTEX V42Q100NYRP04 BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BE
BLICKLE FSTH 80X25/20-15K 662387
SPARTEX 28906GBFR HIGH TEMPERATURE BRAKED CASTOR 100MM THERMOPLASTIC W
BLICKLE GUIDE ROLLER FSTH 40X15/10-8K
SPARTEX V50Q160NYJP05 SWIVEL CASTOR 160MM NYLON WHEEL
SPARTEX V50Q200PTJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX 2VSH150PTJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPARTEX V82Q100PNRB12 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
BLICKLE 486985 BSD-GTH 304K TWIN WHEEL
SPARTEX V42Q125BLRB12 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
BLICKLE 250MM FIXED CASTOR BS-GTH252K