Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q200PNRB12 BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WH
SPARTEX V42Q200PNRB12 BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WH
Caster for transport Spartex
References
spartex:
UK-V42Q200PNRB12
rubix:
230A3979
Technical specifications
Load capacity
400
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V42Q200PNRB12 BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WH
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.94
excl. VAT
/
Each
£
50.33
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL150APJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V80Q100NYRP04 STAINLESS SWIVEL CASTOR 100MM NYLON WHEEL ROLLER
SPARTEX V81Q080GNJP04 STAINLESS FIXED CASTOR 80MM RUBBER TYRED WHEEL B
POLYURETHANE SWIVEL BRAKED 100MM 250KG LOAD
SPARTEX V40Q200GNJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
RUBBER SPEED SWIVEL PLATE 300MM 850KG
SPRUNG LOADED POLYURETHANE FIXED PLATE 150MM
SPARTEX 2VSH250NYJHDP06 TWINWHEEL SWIVEL CASTOR 250MM NYLON WHEELS BAL
SPARTEX V40Q200NYRB12 SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
STAINLESS NYLON SWIVEL PLATE BRAKED 200MM 800KG 377A3993
SPARTEX VSL100ARJP05 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V71V125NYJP04 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
SPRUNG LOADED RUBBER SWIVEL PLATE 200MM 500KG
SPARTEX V40Q125SRRP04 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
HIGH TEMP ORANGE EPOXY RESIGN FIXED PLATE 100MM 1