Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSL125PTJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSL125PTJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-VSL125PTJP05
rubix:
230A4264
Technical specifications
Load capacity
450
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX VSL125PTJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
450
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.14
excl. VAT
/
Each
£
92.57
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 2VSH250PTJP06 TWINWHEEL SWIVEL CASTOR 250MM POLYURETHANE TYRED
SPARTEX V82Q160PNRP05 STAINLESS BRAKED CASTOR 160MM POLYURETHANE TYRED
SPARTEX VSL200NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 200MM NYLON W
SPARTEX V42Q080BNRB12 BRAKED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
BLICKLE CASTOR WHEEL BLICKLE-LER-VE-125R-FI
SPARTEX V81Q200NYRP05 STAINLESS FIXED CASTOR 200MM NYLON WHEEL ROLLER
AVO 260MM FIXED CASTOR V91A260SPRP07
SPARTEX V80Q200PNRP05 STAINLESS SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX V42Q080GNRP04 BRAKED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
BLICKLE L-PO 100K PRESSED STEEL SWIVEL CASTOR 100MM X 37MM 250KG LOAD
SPEED RUBBER SWIVEL PLATE 200MM 500KG
SPARTEX V30V125POPP02 SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL PLAIN BO
SPARTEX VSL200NPJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
BLICKLE HTH 83X115/30-114K ROLLERS
BLICKLE 585422 POEV 100/8KA