SPARTEX V30V125TRPP02 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
Caster for transport Spartex
See technical informationReferences
Spartex:UK-V30V125TRPP02
Rubix:230A3755
Product details : SPARTEX V30V125TRPP02 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
PLATE FIXING SWIVEL CASTOR
125MM THERMOPLASTIC RUBBER TYRED WHEEL
PLAIN BORE
Technical specifications
Attributes
| Load capacity | 100 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 8.96 excl. VAT
/ Each
£ 10.75 incl. VAT
- Usually arrives within 14 working days

