Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q125SRRP04 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
SPARTEX V42Q125SRRP04 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
Caster for transport Spartex
References
spartex:
UK-V42Q125SRRP04
rubix:
230A3958
Technical specifications
Load capacity
100
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V42Q125SRRP04 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
PLATE FIXING BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.51
excl. VAT
/
Each
£
15.01
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE B-POEV 125G-FA PRESSED STEEL FIXED CASTOR
BLICKLE L-G 80G-FI 313080 SWL BRAKED CASTOR CAST STEEL WHEELS
SPARTEX VSH200NYJHDP06SWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL BALL
HIGH TEMP ORANGE EPOXY RESIM SWIVEL BRAKED PLAT
757108 RTH 230X90/45-5 HEAVY DUTY DRIVE WHEEL
BLICKLE FSTH 60X20/20-12K GUIDE ROLLER WHEEL
SPARTEX V40Q100PNRP04 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROL
BLICKLE CASTOR WHEEL LK-SPO 100K-1-FI
SPRUNG LOADED RUBBER SWIVEL PLATE 150MM 350KG
RUBBER SWIVEL PLATE 100MM 200KG
BLICKLE SWIVEL BRAKE 80MM LE-VE80RFI
SPARTEX V40Q125BLRB12 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
POLYURETHANE SWIVEL PLATE BRAKE 300MM 2200KG
SPARTEX VSL200NPJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V71V075TRJP04 FIXED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WHE