Pressed steel swivel castor, with top plate fitting, with brake system 'stop-top' Wheel, with standard solid rubber tyre, with pressed steel rim, with steel thread guard
Load capacity | 3000 kg |
---|---|
Wheel diameter | 150 mm |
Wheel width | 80 mm |
Bracket: LE series
Wheel: VE series
Logistic Weight | 6313 g |
---|---|
Load capacity | 3000 kg |
Wheel diameter | 150 mm |
Wheel width | 80 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Total height | 205 mm |
Type of bearing | Ball bearing |
Running sole / tire colour | Beige |
Plate width | 140 mm |
Plate length | 175 mm |
205 mm | |
80 mm |
Usually arrives within 14 working days