Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VSH100NYJHDP06 TWINWHEEL SWIVEL CASTOR 100MM NYLON WHEELS BAL
SPARTEX 2VSH100NYJHDP06 TWINWHEEL SWIVEL CASTOR 100MM NYLON WHEELS BAL
Caster for transport Spartex
References
spartex:
UK-2VSH100NYJHDP06
rubix:
230A4334
Technical specifications
Load capacity
400
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX 2VSH100NYJHDP06 TWINWHEEL SWIVEL CASTOR 100MM NYLON WHEELS BAL
TWINWHEEL PLATE FIXING SWIVEL CASTOR 125MM NYLON WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
227.23
excl. VAT
/
Each
£
272.68
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V82Q100NYRP04 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL ROLLER
SPARTEX V72V125TRJP04 BRAKED CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V72V075BNJP04 BRAKED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V42Q080PNRP04 BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHE
SPARTEX 2V30V075POPP01 TWINWHEEL CASTOR 75MM POLYPROPYLENE WHEELS PLAI
SPARTEX V71V100BNJP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX VSL100NYJHDP05 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
BLICKLE STEELHDSWIVELCASTOR BLICKLE-LS-GTH202K-RI2
BLICKLE543538 80MM SWIVEL WHEEL BRAKED PLATE CASTOR
SCENERY SKATE BLACK BODY POLYUREHANE 100MM 460KG
CAST IRON FIXED PLATE 250MM 1250KG
SPARTEX V40Q200SRRB12 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
BLICKLE CASTOR 50MM LRATPA50KFIFK
POLYURETHANE SWIVEL PLATE BRAKE 250MM 1400KG
SPARTEX 2VFH250PTJP06 TWINWHEEL FIXED CASTOR 250MM POLYURETHANE TYRED