Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V41Q100SRRP04 FIXED CASTOR 100MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V41Q100SRRP04 FIXED CASTOR 100MM CUSHION RUBBER TYRED WHEEL RO
Caster for transport Spartex
References
spartex:
UK-V41Q100SRRP04
rubix:
230A3904
Technical specifications
Load capacity
70
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V41Q100SRRP04 FIXED CASTOR 100MM CUSHION RUBBER TYRED WHEEL RO
PLATE FIXING FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
70
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.98
excl. VAT
/
Each
£
7.18
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 2VFH200NPJP06 TWINWHEEL FIXED CASTOR 200MM POLYURETHANE TYRED
BLICKLE FIXED CASTOR BSFN-GTH200K
SPARTEX V70V100NYJB12 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V81Q160NYRP05 STAINLESS FIXED CASTOR 160MM NYLON WHEEL ROLLER
SPARTEX V51Q100PTJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX VSL125NPJP05-DL DIRECTIONAL LOCK CASTOR 125MM POLYURETHANE TYR
BLICKLE 250MM FIXED CASTOR BS-VLE252K
SPARTEX V51Q125EAPJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V71V075NYJP04 FIXED CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX V81Q160GNJP05 STAINLESS FIXED CASTOR 160MM RUBBER TYRED WHEEL
Braked Swivel Castor. Single Hole Fixing. 125mm Nylon Wheel
HIGH TEMP ORANGE EPOXY RESIGN SWIVEL BRAKED PLA
BLICKLE BLICKLE-LPA-POA-35G SWIVEL CASTOR 35MM
POLYURETHANE SWIVEL PLATE 200MM 1100KG
BLICKLE VPP 100/12G WHEEL, WITH SOLID RUBBER TYRE, WITH SYNTHETIC RIM