SPARTEX V40Q125PNRB12 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROL
Swivel castor
See technical informationReferences
Spartex:UK-V40Q125PNRB12
Rubix:230A3865
Product details : SPARTEX V40Q125PNRB12 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROL
SINGLE HOLE FIXING SWIVEL CASTOR
200MM POLYURETHANE TYRED WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 200 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 16.65 excl. VAT
/ Each
£ 19.98 incl. VAT
- Usually arrives within 14 working days

