Wheel, with standard solid rubber tyre, with synthetic rim
Load capacity | 70 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 25 mm |
Tyre:
Logistic Weight | 316 g |
---|---|
Load capacity | 70 kg |
Wheel diameter | 100 mm |
Wheel width | 25 mm |
Wheel housing/rim material | Polypropylene |
Running sole/tire material | Rubber |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Total height | 121 mm |
Type of bearing | Plain bore |
Running sole / tire colour | Grey |
Shore A Hardness | 85 Shore |
Plate diameter | 43 mm |
121 mm | |
25 mm |
Usually arrives within 14 working days