Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q200PNRB12 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V40Q200PNRB12 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL ROL
Caster for transport Spartex
References
spartex:
UK-V40Q200PNRB12
rubix:
230A3889
Technical specifications
Load capacity
400
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V40Q200PNRB12 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL ROL
SINGLE HOLE FIXING SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.60
excl. VAT
/
Each
£
43.92
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V40Q100GNRB12 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER
BLICKLE-BK-POTH-75G PRESSED STEEL FIXED CASTOR
BLICKLE NYLON WHEEL PO201/20G
SPARTEX 2V30V050POPB10 TWINWHEEL CASTOR 50MM POLYPROPYLENE WHEELS PLAI
SPARTEX V42Q080BLRB12 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
BLICKLE B-POEV 125G-FA PRESSED STEEL FIXED CASTOR
NYLON SWIVEL PLATE 300MM 3000KG
BLICKLE LE-PPN-100G SWIVEL CASTOR WITH TOP PLATE
SPARTEX V42Q160BNJB12 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
SPRUNG LOADED RUBBER FIXED PLATE 200MM 200KG
SPARTEX V82Q125PNRB12 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
SPARTEX V42Q100NYRB12 BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BE
SPARTEX VSH250PTJP06 SWIVEL CASTOR 250MM POLYURETHANE TYRED WHEEL BALL
VARLEY V70V100TRJP04 100MM RUBBER TYRED SWIVEL CASTOR
BLICKLE 754129 FIXED CASTOR BKX-POHI 102G-1