Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2V30V050POPB10 TWINWHEEL CASTOR 50MM POLYPROPYLENE WHEELS PLAI
SPARTEX 2V30V050POPB10 TWINWHEEL CASTOR 50MM POLYPROPYLENE WHEELS PLAI
Caster for transport Spartex
References
spartex:
UK-2V30V050POPB10
rubix:
230A3724
Technical specifications
Load capacity
80
kg
Wheel diameter
50
mm
Product details
Technical specifications
Product details : SPARTEX 2V30V050POPB10 TWINWHEEL CASTOR 50MM POLYPROPYLENE WHEELS PLAI
TWINWHEEL SINGLE HOLE FIXING SWIVEL CASTOR 50MM POLYPROPYLENE WHEELS PLAIN BORE
Technical specifications
Attributes
Load capacity
80
kg
Wheel diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.93
excl. VAT
/
Each
£
4.72
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSH250PTJP06 SWIVEL CASTOR 250MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V32V100POPP02 BRAKED SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL P
SPARTEX V72V125NYJP04 BRAKED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX VFH200NYJHDP06 FIXED CASTOR 200MM NYLON WHEEL BALL BEARING
SPARTEX V81Q200GNJP05 STAINLESS FIXED CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX 28109FR HIGH TEMPERATURE STAINLESS BRAKED 125MM THERMOPLASTIC
SPARTEX V30V100POPP02 SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BO
SPARTEX V40Q080NYRB12 SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEARING
BLICKLE SWIVEL CASTOR BV182R
BLICKLE WHEEL PK302/25-75R
BLICKLE LKRXA-TPA101KD-11FIFK-EXR12 SWIVEL CASTOR S/S
SPARTEX VSL125PTJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V80Q100GNJB12 STAINLESS SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX VSL125APJP05SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V72V075PNJB12 BRAKED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL