Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q160BLRP05 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V40Q160BLRP05 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
Caster for transport Spartex
References
spartex:
UK-V40Q160BLRP05
rubix:
230A3870
Technical specifications
Load capacity
135
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V40Q160BLRP05 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
PLATE FIXING SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
135
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.60
excl. VAT
/
Each
£
22.32
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
STAINLESS NYLON FIXED PLATE 200MM 800KG
SPARTEX VSH150PTJP06SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPARTEX V80Q125NYPB12 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL PLAIN
SPARTEX VSH125NYJHDP06 SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
BLICKLE PO 200X50/20-54K STEER WHEEL CASTOR 200 X 50MM
BLICKLE LKR-SPO 100G-FI-FA 738012 SWIVEL CASTOR
SPARTEX V40Q160PNRP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V70V075TRJB12 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
BLICKLE NYLON WHEEL PO201/20G
SPARTEX V40Q200SRRP05 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
SPARTEX 2VSH200NPJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX V41Q160BNJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL BALL BEARI
POLYURETHANE FIXED PLATE 250MM 1400KG
BLICKLE WHEEL TPA80/12G
SPARTEX V30V125POPB12 SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL PLAIN BO