SPARTEX V70V075TRJB12 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
Caster for transport Spartex
See technical informationReferences
Spartex:UK-V70V075TRJB12
Rubix:230A3779
Product details : SPARTEX V70V075TRJB12 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SINGLE HOLE FIXING SWIVEL CASTOR
100MM THERMOPLASTIC RUBBER TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 80 kg |
|---|---|
| Wheel diameter | 75 mm |
Show UNSPSC/ECL@SS
£ 10.33 excl. VAT
/ Each
£ 12.40 incl. VAT
- Usually arrives within 14 working days

