Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VSH200NPJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX 2VSH200NPJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-2VSH200NPJP06
rubix:
230A4350
Technical specifications
Load capacity
1050
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX 2VSH200NPJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED
TWINWHEEL PLATE FIXING SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
1050
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
440.31
excl. VAT
/
Each
£
528.37
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V42Q125GNRP04 BRAKED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX V42Q200SRRP05 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
SPARTEX VSL200APJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSL150NYJHDP05SWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL BALL
SPARTEX V629PNB FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL ROLLER BEA
SPARTEX VFH125NYJHDP06 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
BLICKLE LE-PO 100KA STEEL SWIVEL CASTOR NYLON WHEELS
SPEED RUBBER SWIVEL PLATE 250MM 550KG
SPARTEX V30V050TRPB10 SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER TYRED WH
RUBBER SWIVEL PLATE 100MM 200KG
SPARTEX V82Q200PNRP05 STAINLESS BRAKED CASTOR 200MM POLYURETHANE TYRED
SPARTEX V32V050TRPB10 BRAKED SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER T
BLICKLE SWIVAL CASTOR CI 100 LH-G100K-1ST
SPARTEX V50A125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V81Q080GNJP04 STAINLESS FIXED CASTOR 80MM RUBBER TYRED WHEEL B