Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V422PNBSWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V422PNBSWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
Caster for transport Spartex
References
spartex:
UK-V422PNBSWB
rubix:
230A4006
Technical specifications
Load capacity
250
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V422PNBSWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
PLATE FIXING BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
250
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.75
excl. VAT
/
Each
£
45.30
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE 915941 L-ALB 125K-FI SWIVEL CASTOR
SPARTEX V52Q125NPJP05 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V70V075TRJB12 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX 28809 HIGH TEMPERATURE FIXED CASTOR 125MM THERMOPLASTIC WHEEL
SPARTEX VSL150APJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
BLICKLELPPN100G WHEEL
SPARTEX V72V100BNJP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
BLICKLE 150MM CASTOR L-ALST-150K-FI
SPARTEX 2V32V050TRPP01 TWINWHEEL BRAKED CASTOR 50MM RUBBER TYRED WHEEL
SPARTEX V50Q100PTJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V80Q100PNPB12 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX V50A160ARJP05 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V42Q160NYRP05 BRAKED SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BE
SPARTEX V52Q100EAPJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX 2VFH200NPJP06 TWINWHEEL FIXED CASTOR 200MM POLYURETHANE TYRED