Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V81Q200GNJP05 STAINLESS FIXED CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX V81Q200GNJP05 STAINLESS FIXED CASTOR 200MM RUBBER TYRED WHEEL
Caster for transport Spartex
References
spartex:
UK-V81Q200GNJP05
rubix:
230A4155
Technical specifications
Load capacity
200
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V81Q200GNJP05 STAINLESS FIXED CASTOR 200MM RUBBER TYRED WHEEL
STAINLESS STEEL PLATE FIXING FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.38
excl. VAT
/
Each
£
77.26
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V72V125BNJB12 BRAKED CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX 2VSH200APJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED
BLICKLE WHITENYLONWHEEL PO 60/12G
SPARTEX V80Q125GNJP04 STAINLESS SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
757108 RTH 230X90/45-5 HEAVY DUTY DRIVE WHEEL
BLICKLE VSTH-100X40/25-40K H/DUTY WHEEL 100MM
SPARTEX V80Q080PNRB12 STAINLESS SWIVEL CASTOR 80MM POLYURETHANE TYRED
SPARTEX V822PNBSWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX 2V32V075POPP01 TWINWHEEL BRAKED CASTOR 75MM POLYPROPYLENE WHEE
SPARTEX V70V100PNJP04 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
BLICKLE BX-PO 100G STAINLESS STEEL FIXED CASTOR 80X60 100MM WHEEL
SPARTEX V42Q080SRRB12 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
RUBBER SPEED SWIVEL PLATE 250MM 450KG 377A3984
579425 B-ALST 200K
SPARTEX V42Q125NYRP04 BRAKED SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BE