Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V82Q125GNJB12 STAINLESS BRAKED CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V82Q125GNJB12 STAINLESS BRAKED CASTOR 125MM RUBBER TYRED WHEEL
Caster for transport Spartex
References
spartex:
UK-V82Q125GNJB12
rubix:
230A4179
Technical specifications
Load capacity
160
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V82Q125GNJB12 STAINLESS BRAKED CASTOR 125MM RUBBER TYRED WHEEL
STAINLESS STEEL SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
160
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.64
excl. VAT
/
Each
£
46.37
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL150PTJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
BLICKLE FIXED CASTOR LEXRPOEV100GFISG
SPARTEX VSL125PTJP05SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX VSL100ARJP05 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V961RN SWIVEL CASTOR 50MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX 28310HDFR HIGH TEMPERATURE STAINLESS BRAKED 125MM THERMOPLASTI
BLICKLE CASTOR W/BRAKE LEX-PO200GFI
SPARTEX V80Q080PNPB12 STAINLESS SWIVEL CASTOR 80MM POLYURETHANE TYRED
STAINLESS NYLON FIXED PLATE 150MM 800KG
BLICKLE 40MMSWIVBRKDCASTOR LKR-SPO-100K-FI
SPARTEX V50Q100EAPJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX 28709 HIGH TEMPERATURE CASTOR 125MM THERMOPLASTIC WHEEL PLAIN
BLICKLE-BK-POTH-75G PRESSED STEEL FIXED CASTOR
SPARTEX V72V075TRJP04 BRAKED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX VFH200ARJP06 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARIN