Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V72V100BNJB12 BRAKED CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V72V100BNJB12 BRAKED CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
Caster for transport Spartex
References
spartex:
UK-V72V100BNJB12
rubix:
230A3817
Technical specifications
Load capacity
120
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V72V100BNJB12 BRAKED CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
120
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.82
excl. VAT
/
Each
£
18.98
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V52A100APJP04 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
SPARTEX V40Q080SRRB12 SWIVEL CASTOR 80MM CUSHION RUBBER TYRED WHEEL RO
STAINLESS NYLON SWIVEL PLATE BRAKED 200MM 800KG
SPARTEX 2VSH150NYJHDP06 TWINWHEEL SWIVEL CASTOR 150MM NYLON WHEELS BAL
SPARTEX V829RNB FIXED CASTOR 200MM RUBBER TYRED WHEEL ROLLER BEARING
SPEED RUBBER SWIVEL PLATE 250MM 800KG
SPARTEX V82Q080GNJB12 STAINLESS BRAKED CASTOR 80MM RUBBER TYRED WHEEL
POLYURETHANE SWIVEL PLATE BRAKE 300MM 2200KG
NYLON SWIVEL CASTOR 80MM 250KG
SPARTEX V40Q160BNJP05 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
POLYURETHANE FIXED PLATE 100MM 300KG
BLICKLE 80MM FIXED CASTOR B-VE 80R
BLICKLE FIXED CASTOR BSFN-GTH200K
BLICKLE LOGTH127K SWIVEL CASTOR
BLICKLE-57257 LS-GSPO 125K-ST