Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V41Q100BLRP04 FIXED CASTOR 100MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V41Q100BLRP04 FIXED CASTOR 100MM CUSHION RUBBER TYRED WHEEL RO
Caster for transport Spartex
References
spartex:
UK-V41Q100BLRP04
rubix:
230A3899
Technical specifications
Load capacity
70
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V41Q100BLRP04 FIXED CASTOR 100MM CUSHION RUBBER TYRED WHEEL RO
PLATE FIXING FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
70
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.98
excl. VAT
/
Each
£
7.18
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 2VFH200NYJHDP06 TWINWHEEL FIXED CASTOR 200MM NYLON WHEELS BALL
SPARTEX V40Q100BLRB12 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V50A125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX VSLF125NPJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPEED RUBBER SWIVEL BRAKE PLATE 200MM 500KG
SPARTEX V50Q100APJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX 2VSH125NYJHDP06 TWINWHEEL SWIVEL CASTOR 125MM NYLON WHEELS BAL
BLICKLE FSTH 80X25/20-15K 662387
BLICKLE 125MMSWIVBRKDCASTOR LKR-POTH-125R-FI
SPARTEX V81Q100NYRP04 STAINLESS FIXED CASTOR 100MM NYLON WHEEL ROLLER
SPARTEX V72V125PNJP04 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V629RNB FIXED CASTOR 150MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX VSL125ARJP05SWB BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
BLICKLE 100MM SWIVEL CASTOR LE-VE100R
SPARTEX 2V32V050TRPB10 TWINWHEEL BRAKED CASTOR 50MM RUBBER TYRED WHEEL