Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V629RNB FIXED CASTOR 150MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX V629RNB FIXED CASTOR 150MM RUBBER TYRED WHEEL ROLLER BEARING
Caster for transport Spartex
References
spartex:
UK-V629RNB
rubix:
230A4029
Technical specifications
Load capacity
300
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX V629RNB FIXED CASTOR 150MM RUBBER TYRED WHEEL ROLLER BEARING
PLATE FIXING FIXED CASTOR 200MM RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.71
excl. VAT
/
Each
£
44.05
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V42Q125PNRB12 BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED W
BLICKLE FIXED CASTOR BKPXA-PATH-80G
SPARTEX 2V30V075TRPB10 TWINWHEEL CASTOR 75MM THERMOPLASTIC RUBBER TYRE
SPARTEX 2V32V075POPP01 TWINWHEEL BRAKED CASTOR 75MM POLYPROPYLENE WHEE
SPARTEX 28310HD HIGH TEMPERATURE STAINLESS CASTOR 125MM THERMOPLASTIC
SPARTEX VSL100APJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
BLICKLE SWIVEL CASTOR 100MM L-ALEV-100K-FIEL
BLICKLE FIXED CASTOR BLICKLE-BS-SPO-150K
SPARTEX V50Q125EAPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V80Q160NYRP05 STAINLESS SWIVEL CASTOR 160MM NYLON WHEEL ROLLER
CAST IRON SWIVEL PLATE 150MM 910KG
SPARTEX V72V125PNJP04 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX VSH125ARJP06 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V80Q125PNPP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V51A160NYJP05HD FIXED CASTOR 160MM NYLON WHEEL BALL BEARING