Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q100BLRB12 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V40Q100BLRB12 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
Caster for transport Spartex
References
spartex:
UK-V40Q100BLRB12
rubix:
230A3845
Technical specifications
Load capacity
70
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V40Q100BLRB12 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
SINGLE HOLE FIXING SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
70
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.19
excl. VAT
/
Each
£
8.63
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V52A100NYJP04HD BRAKED SWIVEL CASTOR 100MM NYLON WHEEL BALL BE
SPARTEX V50A100APJP04 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V72V075NYJB12 BRAKED CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX V51Q100APJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL
BLICKLE 486985 BSD-GTH 304K TWIN WHEEL
SPARTEX VSL200NYJHDP05 SWIVEL CASTOR 200MM NYLON WHEEL BALL BEARING
BLICKLE 279844 CASTOR H/DUTY SWIVEL & BRAKE
SPARTEX V70V125BNJP04 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V52A125PTJP05 BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED WH
BLICKLE 80MM PALLET ROLLER HTH 80X70/20-70K
SPARTEX V988NY FIXED CASTOR 50MM NYLON WHEEL PLAIN BORE
BLICKLE 175MM SWIV BR CASTOR LH-PO175K-FI-FA
SPARTEX V52Q160NPJP05 BRAKED CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V52Q100EAPJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPEED RUBBER SWIVEL PLATE BRAKE 200MM 650KG