Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VSH125NYJHDP06 TWINWHEEL SWIVEL CASTOR 125MM NYLON WHEELS BAL
SPARTEX 2VSH125NYJHDP06 TWINWHEEL SWIVEL CASTOR 125MM NYLON WHEELS BAL
Caster for transport Spartex
References
spartex:
UK-2VSH125NYJHDP06
rubix:
230A4336
Technical specifications
Load capacity
550
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX 2VSH125NYJHDP06 TWINWHEEL SWIVEL CASTOR 125MM NYLON WHEELS BAL
TWINWHEEL PLATE FIXING SWIVEL CASTOR 125MM NYLON WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
550
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
257.48
excl. VAT
/
Each
£
308.98
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
579441 BLICKLE L-ALST 200K-FI
SPARTEX V30V050TRPP01 SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V42Q125BLRP04 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
SPARTEX V80Q080PNPB12 STAINLESS SWIVEL CASTOR 80MM POLYURETHANE TYRED
RUBBER SPEED SWIVEL PLATE 300MM 535KG
SPARTEX V70V125TRJP04 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V41Q125GNRP04 FIXED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX 28306HBFR HIGH TEMPERATURE STAINLESS BRAKED 100MM THERMOPLASTI
POLYURETHANE SWIVEL CASTOR BRAKE 125MM 300KG
SPARTEX V40Q160NYRB12 SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING
BLICKLE BS-SPK100K HEAVY DUTY CASTOR FLANGED IRON WHEEL
SPARTEX 28709 HIGH TEMPERATURE CASTOR 125MM THERMOPLASTIC WHEEL PLAIN
SPARTEX 2VSH100ARJP06 TWINWHEEL SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V522RNBSWB BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLE
SPARTEX V40Q080NYRP04 SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEARING