Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V72V125PNJP04 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V72V125PNJP04 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
Caster for transport Spartex
References
spartex:
UK-V72V125PNJP04
rubix:
230A3830
Technical specifications
Load capacity
170
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V72V125PNJP04 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
PLATE FIXING BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
170
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.87
excl. VAT
/
Each
£
16.64
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL150NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 150MM NYLON W
SPARTEX VSL200PTJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX 2VFH250NYJHDP06 TWINWHEEL FIXED CASTOR 250MM NYLON WHEELS BALL
BLICKLE 160MMDRUMBRAKECASTOR BH-GTH-160K-TB
SPARTEX V40Q100NYRB12 SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
SPARTEX V41Q080NYRP04 FIXED CASTOR 80MM NYLON WHEEL ROLLER BEARING
SPARTEX V51Q200NYJP05 FIXED CASTOR 200MM NYLON WHEEL
POLYURETHANE SWIVEL CASTOR 80MM 210KG
SPARTEX V41Q200SRRP05 FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V40Q160NYRP05 SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING
SPARTEX 28706FR HIGH TEMPERATURE BRAKED CASTOR 100MM THERMOPLASTIC WHE
SPARTEX V50Q200APJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
BLICKLE LOGTH127K SWIVEL CASTOR
SPARTEX V82Q100NYPB12 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL PLAIN
STAINLESS POLYURETHANE SWIVEL PLATE 200MM 700KG