SPARTEX V81Q100NYRP04 STAINLESS FIXED CASTOR 100MM NYLON WHEEL ROLLER
Caster for transport Spartex
See technical informationReferences
Spartex:UK-V81Q100NYRP04
Rubix:230A4144
Product details : SPARTEX V81Q100NYRP04 STAINLESS FIXED CASTOR 100MM NYLON WHEEL ROLLER
STAINLESS STEEL
PLATE FIXING FIXED CASTOR
125MM NYLON WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 26.17 excl. VAT
/ Each
£ 31.40 incl. VAT
- Usually arrives within 14 working days

