Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V41Q200PNRP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX V41Q200PNRP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL ROLL
Caster for transport Spartex
References
spartex:
UK-V41Q200PNRP05
rubix:
230A3921
Technical specifications
Load capacity
400
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V41Q200PNRP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL ROLL
PLATE FIXING FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.13
excl. VAT
/
Each
£
40.96
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE BLICKLE-SPO 250/25K NYLON HEAVY DUTY WHEEL
SPARTEX V50A100NYJP04HD SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
VARLEY V70V100TRJP04 100MM RUBBER TYRED SWIVEL CASTOR
SPARTEX V361RNST M12X25MM THREAD FIXING CASTOR 75MM RUBBER TYRED WHEEL
SPARTEX 2VSH200APJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED
BLICKLE FSTH 70X25/25-15K POLYURE ROLLER FSTH70X25-25-15K
SPARTEX V40Q125SRRB12 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
BLICKLE LEX-POEV100KD-FI-SG S/STEEL SWIVEL CASTOR HEAVY DUTY WHEEL
SPARTEX VSL200ARJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V81Q100NYPP04 STAINLESS FIXED CASTOR 100MM NYLON WHEEL PLAIN B
SPARTEX 2VFH100APJP06 TWINWHEEL FIXED CASTOR 100MM POLYURETHANE TYRED
SPARTEX V52Q125APJP05 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V52Q125EAPJP05 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
BLICKLE 345033 LS-GTH 202K-RI4 CASTOR
GATE CASTOR SWIVEL 75KG 377A4007