SPARTEX V40Q125SRRB12 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
Caster for transport Spartex
See technical informationReferences
Spartex:UK-V40Q125SRRB12
Rubix:230A3867
Product details : SPARTEX V40Q125SRRB12 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
SINGLE HOLE FIXING SWIVEL CASTOR
100MM CUSHION RUBBER TYRED WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 100 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 10.33 excl. VAT
/ Each
£ 12.40 incl. VAT
- Usually arrives within 14 working days

