Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VSH200APJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX 2VSH200APJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-2VSH200APJP06
rubix:
230A4369
Technical specifications
Load capacity
1050
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX 2VSH200APJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED
TWINWHEEL PLATE FIXING SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
1050
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
468.79
excl. VAT
/
Each
£
562.55
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 28306HB HIGH TEMPERATURE STAINLESS CASTOR 100MM THERMOPLASTIC
SPARTEX V82Q160PNRP05 STAINLESS BRAKED CASTOR 160MM POLYURETHANE TYRED
SPARTEX V988NY FIXED CASTOR 50MM NYLON WHEEL PLAIN BORE
SPARTEX V40Q200BLRB12 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
BRAKED SWIVEL CASTOR PLATE FIXING 200MM BLACK CUSHION RUBBER TYRED WHL
HIGH TEMP WHEEL STAINLESS SWIVEL PLATE 100MM 180KG AT
SPARTEX VSH125PTJP06 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V42Q200NYRB12 BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BE
SPARTEX 2VFH200NPJP06 TWINWHEEL FIXED CASTOR 200MM POLYURETHANE TYRED
SPARTEX V51Q160NPJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL
NYLON FIXED PLATE 150MM 3000KG
SPARTEX V81Q100PNPP04 STAINLESS FIXED CASTOR 100MM POLYURETHANE TYRED
BLICKLE HD WHEEL SETH200/20K
SPARTEX V72V075BNJB12 BRAKED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
NYLON SWIVEL PLATE BRAKE 150MM 3000KG