Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V81Q100NYPP04 STAINLESS FIXED CASTOR 100MM NYLON WHEEL PLAIN B
SPARTEX V81Q100NYPP04 STAINLESS FIXED CASTOR 100MM NYLON WHEEL PLAIN B
Caster for transport Spartex
References
spartex:
UK-V81Q100NYPP04
rubix:
230A4143
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V81Q100NYPP04 STAINLESS FIXED CASTOR 100MM NYLON WHEEL PLAIN B
STAINLESS STEEL PLATE FIXING FIXED CASTOR 125MM NYLON WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.03
excl. VAT
/
Each
£
24.04
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V388RN FIXED CASTOR 75MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX V261NY SWIVEL CASTOR 65MM NYLON WHEEL PLAIN BORE
BLICKLE NYLON WHEEL PPN80/12G
BLICKLE 125MMSWVBRAKCASTR LE-VE 125R-FI
SPARTEX VSH150NYJHDP06SWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL BALL
SPARTEX VFH150NYJHDP06 FIXED CASTOR 150MM NYLON WHEEL BALL BEARING
SPARTEX V80Q100GNJB12 STAINLESS SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V50Q160PTJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL
BLICKLE 5587 PO 200/20K NYLON WHEEL
SPARTEX V42Q200NYRB12 BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BE
SPARTEX V361RNST M12X25MM THREAD FIXING CASTOR 75MM RUBBER TYRED WHEEL
SPARTEX V52A125PTJP05 BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED WH
SPARTEX 2VSH100NYJHDP06 TWINWHEEL SWIVEL CASTOR 100MM NYLON WHEELS BAL
SPARTEX 2VSH150NPJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPARTEX V50A125NYJP05HD SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING