Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V41Q100PNRP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX V41Q100PNRP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL ROLL
Caster for transport Spartex
References
spartex:
UK-V41Q100PNRP04
rubix:
230A3903
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V41Q100PNRP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL ROLL
PLATE FIXING FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.48
excl. VAT
/
Each
£
11.38
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V71V075BNJP04 FIXED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARIN
SPARTEX VSL150NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 150MM NYLON W
POLYURETHANE SWIVEL PLATE BRAKE 150MM 1150KG
SPARTEX V42Q080BNRB12 BRAKED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
VARLEY 50MM SWIVEL CASTOR V95A050NYPT12
SPARTEX V51Q100NYJP05 FIXED CASTOR 100MM NYLON WHEEL
PRESSED STEEL GATE CASTOR 100MM HARD RUBBER WHEEL 60KG
SPARTEX V51A100PTJP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSL150NYJHDP05SWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL BALL
SPARTEX V422RNB SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX V82Q125PNRB12 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
BLICKLE-57257 LS-GSPO 125K-ST
SPARTEX V42Q200BLRB12 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
SPARTEX V71V075TRJP04 FIXED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WHE
BLICKLE SWIVEL CASTOR LS-SPO127K