Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V71V075BNJP04 FIXED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARIN
SPARTEX V71V075BNJP04 FIXED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARIN
Caster for transport Spartex
References
spartex:
UK-V71V075BNJP04
rubix:
230A3797
Technical specifications
Load capacity
100
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V71V075BNJP04 FIXED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARIN
PLATE FIXING FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.00
excl. VAT
/
Each
£
10.80
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SCENERY SKATE LOW LEVEL POLYURETHANE SWIVEL 35MM 300KG
SPARTEX 2VFH200APJP06 TWINWHEEL FIXED CASTOR 200MM POLYURETHANE TYRED
STAINLESS NYLON SWIVEL PLATE BRAKED 150MM 800KG
BLICKLE HEATRESISTANT PRESSED STEEL SWIVEL CASTOR 140X110 NO BREAK
SPARTEX V41Q125SRRP04 FIXED CASTOR 125MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V42Q160BLRP05 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
BLICKLE HTH 75X95/20-95K ROLLERS
SPARTEX V50A160APJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V82Q125GNJP04 STAINLESS BRAKED CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX 2V30V075TRPP01 TWINWHEEL CASTOR 75MM THERMOPLASTIC RUBBER TYRE
BLICKLE 150MM WHITE WHEEL PO 151/20G
SPARTEX V40Q080BNRB12 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V261NYBR BRAKED SWIVEL CASTOR 65MM NYLON WHEEL PLAIN BORE
SPARTEX 28709FR HIGH TEMPERATURE BRAKED CASTOR 125MM THERMOPLASTIC WHE
SPARTEX 2VFH200PTJP06 TWINWHEEL FIXED CASTOR 200MM POLYURETHANE TYRED