Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSL150NYJHDP05SWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL BALL
SPARTEX VSL150NYJHDP05SWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-VSL150NYJHDP05SWB
rubix:
230A4204
Technical specifications
Load capacity
500
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX VSL150NYJHDP05SWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL BALL
PLATE FIXING BRAKED SWIVEL CASTOR 100MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
500
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.10
excl. VAT
/
Each
£
93.72
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V30V075TRPP01 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
NYLON SWIVEL CASTOR BRAKE 100MM 270KG LOAD
BLICKLE PHN 200/20G CLASSIC THERMOSET WHEEL 200MM 231530
SPARTEX V261NY SWIVEL CASTOR 65MM NYLON WHEEL PLAIN BORE
SPARTEX V82Q125PNPP04 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
BLICKLE FIXED CASTOR BKPXA-PATH-80G
BLICKLE L-POEV-125G-FI-FA PRESSED STEEL SWIVEL CASTOR
SPARTEX VSH100NYJHDP06 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
AVO 260MM FIXED CASTOR V91A260SPRP07
BLICKLE 746543 BX-POSI 100GSTAINLESS STEEL FIXED CASTOR
RUBBER SPEED FIXED PLATE 300MM 700KG
SPEED RUBBER FIXED PLATE 250MM 800KG
SPARTEX V50Q125NPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V51Q125EAPJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V40Q080GNRB12 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER