Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V71V075TRJP04 FIXED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WHE
SPARTEX V71V075TRJP04 FIXED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WHE
Caster for transport Spartex
References
spartex:
UK-V71V075TRJP04
rubix:
230A3800
Technical specifications
Load capacity
80
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V71V075TRJP04 FIXED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WHE
PLATE FIXING FIXED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
80
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.43
excl. VAT
/
Each
£
7.72
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
POLYURETHANE SWIVEL PLATE BRAKE 150MM 1150KG
SPARTEX V51A125APJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
CAST IRON SWIVEL PLATE BRAKE 250MM 1250KG
SPARTEX 2VFH100NPJP06 TWINWHEEL FIXED CASTOR 100MM POLYURETHANE TYRED
SPARTEX V41Q160NYRP05 FIXED CASTOR 160MM NYLON WHEEL ROLLER BEARING
BLICKLE FIXED CASTOR LEXRPOEV100GFISG
BLICKLE NYLON WHEEL POTH 100/8K
SPARTEX V51Q100EAPJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V82Q080PNPB12 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
SPARTEX 2VFH250ARJP06 TWINWHEEL FIXED CASTOR 250MM RUBBER TYRED WHEELS
BLICKLE LS-GTH 302K-ST CASTOR
SPARTEX V42Q080SRRP04 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPARTEX V30V050POPB10 SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BOR
SPARTEX 2VSH100APJP06 TWINWHEEL SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX VSL100NPJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR