Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V50A160ARJP05 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V50A160ARJP05 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
Caster for transport Spartex
References
spartex:
UK-V50A160ARJP05
rubix:
230A4051
Technical specifications
Load capacity
300
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V50A160ARJP05 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
PLATE FIXING SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.32
excl. VAT
/
Each
£
77.18
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V822RNB SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLER BEARING
BLICKLE FIXED CASTOR BSFN-GTH200K
SPARTEX V42Q160BNJB12 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
SPARTEX V32V075TRPB10 BRAKED SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER T
SPARTEX V50Q160APJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V50Q250NYJP05 SWIVEL CASTOR 250MM NYLON WHEEL
SPARTEX V422RNBSWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLE
SPARTEX V72V125PNJB12 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
BLICKLE BH-ALTH-150K CASTOR
SPARTEX V51Q200NPJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V41Q125BLRP04 FIXED CASTOR 125MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V42Q125SRRB12 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
SPARTEX 2VSH250ARJP06 TWINWHEEL SWIVEL CASTOR 250MM RUBBER TYRED WHEEL
KEYSTONE AVO 200MM BR SWIVEL CASTOR V92A200PPRP05
SPARTEX VSL125ARJP05 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI