Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V72V100BNJP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V72V100BNJP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
Caster for transport Spartex
References
spartex:
UK-V72V100BNJP04
rubix:
230A3818
Technical specifications
Load capacity
120
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V72V100BNJP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
PLATE FIXING BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
120
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.95
excl. VAT
/
Each
£
16.74
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
RUBBER SWIVEL PLATE 150MM 400KG
BLICKLE 160MMDRUMBRAKECASTOR BH-GTH-160K-TB
SPARTEX V40Q125BLRP04 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
SPEED RUBBER SWIVEL PLATE 200MM 650KG
SPARTEX V41Q125PNRP04 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX V52Q100NYJP05 BRAKED CASTOR 100MM NYLON WHEEL
SPARTEX V822RNB SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX VFH250NYJHDP06 FIXED CASTOR 250MM NYLON WHEEL BALL BEARING
SPARTEX V51Q200APJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V32V100POPB12 BRAKED SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL P
BLICKLE 125MMSWVLBRKCASTOR LK-POTH 125K-1-FI
BLICKLE LK-G 125K-3 CASTOR STEEL FIXED 125MM
BLICKLE105445 125 X 35MM BLACK NYLON CASTOR WHEEL
SPARTEX V42Q125SRRB12 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
SPARTEX 2VFH200NYJHDP06 TWINWHEEL FIXED CASTOR 200MM NYLON WHEELS BALL