Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q125BLRP04 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
SPARTEX V42Q125BLRP04 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
Caster for transport Spartex
References
spartex:
UK-V42Q125BLRP04
rubix:
230A3948
Technical specifications
Load capacity
100
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V42Q125BLRP04 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
PLATE FIXING BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.14
excl. VAT
/
Each
£
14.57
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V42Q080BNRP04 BRAKED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V82Q125PNRB12 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
SPRUNG LOADED RUBBER FIXED PLATE 150MM 350KG
SPARTEX V80Q080GNJB12 STAINLESS SWIVEL CASTOR 80MM RUBBER TYRED WHEEL
BLICKLE 125MM SWIVEL CASTOR LKX-POTH 125XK-3-FI
NYLON SWIVEL CASTOR 125MM 300KG LOAD
BLICKLE FIXED CASTOR BH-G100K-1
SPARTEX VFH200NYJHDP06 FIXED CASTOR 200MM NYLON WHEEL BALL BEARING
POLYURETHANE SWIVEL PLATE 250MM 1400KG
SPARTEX V50Q200ARJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL
STAINLESS POLYURETHANE SWIVEL PLATE 200MM 700KG
SPARTEX V422RNBSWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLE
SPARTEX VSH200NYJHDP06 SWIVEL CASTOR 200MM NYLON WHEEL BALL BEARING
BLICKLE FSTH 60X20/20-12K GUIDE ROLLER WHEEL
NYLON SWIVEL CASTOR 100MM 270KG LOAD