Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VFH200NYJHDP06 FIXED CASTOR 200MM NYLON WHEEL BALL BEARING
SPARTEX VFH200NYJHDP06 FIXED CASTOR 200MM NYLON WHEEL BALL BEARING
Caster for transport Spartex
References
spartex:
UK-VFH200NYJHDP06
rubix:
230A4318
Technical specifications
Load capacity
1500
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX VFH200NYJHDP06 FIXED CASTOR 200MM NYLON WHEEL BALL BEARING
PLATE FIXING FIXED CASTOR 250MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
1500
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
146.25
excl. VAT
/
Each
£
175.50
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V52A125PTJP05 BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED WH
SPARTEX VSL200PTJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX V32V100TRPP02 BRAKED SWIVELCASTOR 100MM THERMOPLASTIC RUBBER T
SPARTEX V41Q200PNRP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL ROLL
BLICKLE FIXED CASTOR BSFN-GTH200K
BLICKLE B-ALTH-100K-AS CASTOR WHEEL ASSEMBLY
NYLON SWIVEL CASTOR 125MM 300KG LOAD
SPARTEX VSLF150ARJP05 FIXED CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE 62224 L-POTH 100R-FI PRESSED STEEL SWIVEL CASTOR
SPARTEX V82Q080NYRB12 STAINLESS BRAKED CASTOR 80MM NYLON WHEEL ROLLER
SPARTEX V422PNB SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BE
SPARTEX 2VSH250ARJP06 TWINWHEEL SWIVEL CASTOR 250MM RUBBER TYRED WHEEL
SPARTEX V40Q080SRRB12 SWIVEL CASTOR 80MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX VSH250PTJP06SWB BRAKED SWIVEL CASTOR 250MM POLYURETHANE TYRED
SPARTEX VFH150PTJP06 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL