Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSH200NYJHDP06 SWIVEL CASTOR 200MM NYLON WHEEL BALL BEARING
SPARTEX VSH200NYJHDP06 SWIVEL CASTOR 200MM NYLON WHEEL BALL BEARING
Caster for transport Spartex
References
spartex:
UK-VSH200NYJHDP06
rubix:
230A4296
Technical specifications
Load capacity
1500
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX VSH200NYJHDP06 SWIVEL CASTOR 200MM NYLON WHEEL BALL BEARING
PLATE FIXING SWIVEL CASTOR 125MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
1500
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
209.46
excl. VAT
/
Each
£
251.35
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SWIV CASTOR PLATE FIX 160MM BLK CUSHION RUBBER TYRED WHL V40Q160SRRP05
SPARTEX 2VSH150NYJHDP06 TWINWHEEL SWIVEL CASTOR 150MM NYLON WHEELS BAL
SPARTEX V72V075NYJB12 BRAKED CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX V40Q200NYRB12 SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
SPARTEX V40Q160BLRB12 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V51A160APJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL BALL
POLYURETHANE SWIVEL CASTOR BRAKE 125MM 300KG
SPARTEX V71V100TRJP04 FIXED CASTOR 100MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V41Q125BNRP04 FIXED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX V50Q250ARJP05 SWIVEL CASTOR 250MM RUBBER TYRED WHEEL
SPARTEX V30V050POPP01 SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BOR
SPARTEX V80Q080PNPP04 STAINLESS SWIVEL CASTOR 80MM POLYURETHANE TYRED
SPARTEX VSH200PTJP06SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
JACKING UNIT SIDE WINDING 250MM NYLON
SPARTEX V40Q200BNJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR