Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V422RNBSWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLE
SPARTEX V422RNBSWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLE
Caster for transport Spartex
References
spartex:
UK-V422RNBSWB
rubix:
230A4008
Technical specifications
Load capacity
160
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V422RNBSWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLE
PLATE FIXING BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
160
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.28
excl. VAT
/
Each
£
43.54
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
POLYURETHANE FIXED PLATE 200MM 1100KG
SPARTEX V522NYBSWB BRAKED SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BEARI
POLYURETHANE SWIVEL PLATE 200MM 1100KG
SPARTEX V961NY SWIVEL CASTOR 50MM NYLON WHEEL PLAIN BORE
SPARTEX V72V125BNJP04 BRAKED CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V40Q160GNJB12 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX VSH100ARJP06SWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V52Q250ARJP05 BRAKED CASTOR 250MM RUBBER TYRED WHEEL
SPARTEX V52Q125NPJP05 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V40Q160BLRB12 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
BLICKLE B-POEV 125G-FA PRESSED STEEL FIXED CASTOR
SPARTEX V42Q125BNRB12 BRAKED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
VARLEY 50MM SWIVEL CASTOR V95A050NYPT12
SPARTEX 2VFH125NPJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED
POLYURETHANE SWIVEL PLATE 150MM 750KG