SPARTEX V80Q080GNJB12 STAINLESS SWIVEL CASTOR 80MM RUBBER TYRED WHEEL
Caster for transport Spartex
See technical informationReferences
Spartex:UK-V80Q080GNJB12
Rubix:230A4101
Product details : SPARTEX V80Q080GNJB12 STAINLESS SWIVEL CASTOR 80MM RUBBER TYRED WHEEL
STAINLESS STEEL
SINGLE HOLE FIXING SWIVEL CASTOR
100MM RUBBER TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 70 kg |
|---|---|
| Wheel diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 27.28 excl. VAT
/ Each
£ 32.74 incl. VAT
- Usually arrives within 14 working days

