Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q200NYRB12 BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BE
SPARTEX V42Q200NYRB12 BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BE
Caster for transport Spartex
References
spartex:
UK-V42Q200NYRB12
rubix:
230A3977
Technical specifications
Load capacity
400
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V42Q200NYRB12 BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BE
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.18
excl. VAT
/
Each
£
51.82
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL150ARJP05 SWIVEL CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI
VARLEY 2V20A050NYPT10 50MM FURNITURE CASTOR 2V2A050NYPT10
SPRUNG LOADED RUBBER SWIVEL PLATE 200MM 500KG
SPARTEX V41Q080BNRP04 FIXED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
BLICKLE SWIVEL BREAK CASTOR LE-PO-150R-FI-452201
SPARTEX V42Q100PNRP04 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
SPARTEX VSLF150NPJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSL125NYJHDP05 SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX VSL200NPJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX V80Q200GNJP05 STAINLESS SWIVEL CASTOR 200MM RUBBER TYRED WHEEL
BLICKLE 269662 PHN 102/15G WHEEL DIA 100MM WIDTH 38MM HUB LENGTH 45MM
BLICKLE CASTOR BH-GSPO100K-1
SPARTEX V51Q160NPJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V82Q125NYPB12 STAINLESS BRAKED CASTOR 125MM NYLON WHEEL PLAIN
SPEED RUBBER SWIVEL PLATE 200MM 500KG