SPARTEX V42Q100PNRP04 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
Braked swivel castor
See technical informationReferences
Spartex:UK-V42Q100PNRP04
Rubix:230A3944
Product details : SPARTEX V42Q100PNRP04 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
PLATE FIXING BRAKED SWIVEL CASTOR
125MM POLYURETHANE TYRED WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 15.39 excl. VAT
/ Each
£ 18.47 incl. VAT
- In stock: Next day delivery

