SPRUNG LOADED RUBBER SWIVEL PLATE 200MM 500KG
SPRUNG LOADED RUBBER SWIVEL PLATE 200MM 500KG
See technical informationReferences
BIL Castors & Wheels:BZKL200ERBJSPR
Rubix:377A4041
Product details : SPRUNG LOADED RUBBER SWIVEL PLATE 200MM 500KG
Fabricated Steel Sprung Loaded Swivel Castor
Top Plate Fixing
200mm 65 Shore A Black High Elastic Natural Rubber Tyred Wheel With Aluminium Centre
Ball Journal Bearings
Fitted With A 600kg Red Polyurethane Spring But Load Capacity Is 500kg At 4Kph And 200kg At 10Kph
Reach Compliant Also Pah-Free Rubber To Confirm To Eu-Directive 2005/69/Ec
Top Plate Fixing
200mm 65 Shore A Black High Elastic Natural Rubber Tyred Wheel With Aluminium Centre
Ball Journal Bearings
Fitted With A 600kg Red Polyurethane Spring But Load Capacity Is 500kg At 4Kph And 200kg At 10Kph
Reach Compliant Also Pah-Free Rubber To Confirm To Eu-Directive 2005/69/Ec
Technical specifications
Attributes
| Load capacity | 500 kg |
|---|---|
| Wheel diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 205.67 excl. VAT
/ Each
£ 246.80 incl. VAT
- Usually arrives within 14 working days

