SPARTEX V42Q125NYRP04 BRAKED SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BE
Caster for transport Spartex
See technical informationReferences
Spartex:UK-V42Q125NYRP04
Rubix:230A3954
Product details : SPARTEX V42Q125NYRP04 BRAKED SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BE
PLATE FIXING BRAKED SWIVEL CASTOR
200MM NYLON WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 200 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 18.85 excl. VAT
/ Each
£ 22.62 incl. VAT
- Usually arrives within 14 working days

