Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V70V075PNJP04 SWIVEL CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V70V075PNJP04 SWIVEL CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-V70V075PNJP04
rubix:
230A3777
Technical specifications
Load capacity
100
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V70V075PNJP04 SWIVEL CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.65
excl. VAT
/
Each
£
10.38
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V988RN FIXED CASTOR 50MM RUBBER TYRED WHEEL PLAIN BORE
BLICKLE 125MMSWVBRAKCASTR LE-VE 125R-FI
BLICKLE 260MM FIXED CASTOR L-P261R-ST
SPARTEX V81Q200GNJP05 STAINLESS FIXED CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX VFH200NYJHDP06 FIXED CASTOR 200MM NYLON WHEEL BALL BEARING
SPARTEX V82Q200PNRP05 STAINLESS BRAKED CASTOR 200MM POLYURETHANE TYRED
SPARTEX V70V100BNJP04 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V82Q080GNJB12 STAINLESS BRAKED CASTOR 80MM RUBBER TYRED WHEEL
BLICKLE BRAKED SWIVEL CASTOR LK-SPO-125K-1-FI
SPARTEX V829PNB FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL ROLLER BEA
SPARTEX 2VSH200NPJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED
BLICKLE 754129 FIXED CASTOR BKX-POHI 102G-1
SPARTEX V822PNBSWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V422NYB SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
SPARTEX V30V125POPB12 SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL PLAIN BO