Pressed steel fixed castor, medium duty design, with top plate fitting Wheel, with thermoplastic polyurethane tread, with nylon wheel centre
Load capacity | 200 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 32 mm |
Bracket: B series
Wheel: PATH series
Logistic Weight | 578 g |
---|---|
Load capacity | 200 kg |
Wheel diameter | 100 mm |
Wheel width | 32 mm |
Wheel housing/rim material | polyamide |
Running sole/tire material | polyurethane |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Type of bearing | ball bearing (c) |
Running sole / tire colour | grey |
125 mm | |
32 mm |
Usually arrives within 14 working days