Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSH125ARJP06SWB BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX VSH125ARJP06SWB BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
Caster for transport Spartex
References
spartex:
UK-VSH125ARJP06SWB
rubix:
230A4283
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX VSH125ARJP06SWB BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
PLATE FIXING BRAKED SWIVEL CASTOR 250MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
143.82
excl. VAT
/
Each
£
172.58
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V40Q200PNRP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V70V075PNJP04 SWIVEL CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V51Q125EAPJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V72V100BNJB12 BRAKED CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
NYLON SWIVEL PLATE 100MM 250KG
RUBBER SPEED FIXED PLATE 300MM 700KG
SPARTEX VSL100NYJHDP05 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX VSL100APJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR
POLYURETHANE SWIVEL PLATE 200MM 1100KG
BLICKLE CASTOR 50MM LRATPA50KFIFK
BLICKLE 754129 FIXED CASTOR BKX-POHI 102G-1
BLICKLE LE-POEV 200R-FI-SG SWIVEL CASTOR
BLICKLE FIXED CASTOR BSFN-GTH200K
SPARTEX 2VSH250PTJP06 TWINWHEEL SWIVEL CASTOR 250MM POLYURETHANE TYRED
POLYURETHANE FIXED PLATE 150MM 750KG