Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSH200PTJP06SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX VSH200PTJP06SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-VSH200PTJP06SWB
rubix:
230A4299
Technical specifications
Load capacity
1000
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX VSH200PTJP06SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
PLATE FIXING BRAKED SWIVEL CASTOR 250MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
1000
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
244.11
excl. VAT
/
Each
£
292.93
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V41Q125BLRP04 FIXED CASTOR 125MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V82Q200NYRP05 STAINLESS BRAKED CASTOR 200MM NYLON WHEEL ROLLER
SPARTEX V72V125BNJB12 BRAKED CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V40Q100PNRP04 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V72V075PNJP04 BRAKED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
BLICKLE 625756 SS FIXED CASTOR BX-PHN 102G
BLICKLE NYLON WHEEL PPN80/12G
SPARTEX V40Q200SRRP05 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V42Q080NYRB12 BRAKED SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEA
HIGH TEMP WHEEL SWIVEL PLATE BRAKE 100MM 180KG AT 2
RUBBER SPEED SWIVEL PLATE 250MM 450KG
SPARTEX V80Q125PNPP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V40Q160PNRP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V42Q100BLRP04 BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED
SPARTEX V40Q125NYRB12 SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BEARING