Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q100PNRB12 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V40Q100PNRB12 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROL
Caster for transport Spartex
References
spartex:
UK-V40Q100PNRB12
rubix:
230A3853
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V40Q100PNRB12 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROL
SINGLE HOLE FIXING SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.56
excl. VAT
/
Each
£
12.67
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE 80MM PALLET ROLLER BLICKLE-HTH-82X70/20-70K
SPARTEX 28306HB HIGH TEMPERATURE STAINLESS CASTOR 100MM THERMOPLASTIC
BLICKLE 852005 LUH-ALEV 127K-FI-SG
SPARTEX V52Q160NYJP05 BRAKED CASTOR 160MM NYLON WHEEL
BLICKLE LKRXA-TPA101KD-11FIFK-EXR12 SWIVEL CASTOR S/S
SPARTEX V30V075POPB10 SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PLAIN BOR
POLYURETHANE SWIVEL PLATE BRAKE 300MM 2200KG
SPRUNG LOADED RUBBER SWIVEL PLATE 150MM 350KG
SPARTEX V72V100TRJB12 BRAKED CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V70V075BNJP04 SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX VSL150APJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V41Q125PNRP04 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX VSLF125ARJP05 FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE LS-GTH 250K-RI4 BLICKLE-392530
SPARTEX VSLF150NPJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL